Beli centrifugal fan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vanco Centrifugal Fan Direct Drive VBSD Series (Kipas Sentrifugal Direct)
    Mulai

    Rp9.099.900

    Vanco Centrifugal Fan Direct Drive VBSD Series (Kipas Sentrifugal Direct)
    Deskripsi:
    VBSD Direct series are single inlet centrifugal fan with backward curved blades. These are suitable for supply of exhaust application in industrial and commercial buildings.These series are available in eightenn (18) standard nominal diameters from 200 up to 1400mm.VBSD impeleer has backward curved blades manufactured from mild steel finished with polyester paint finish.All impeller are statically and dynamically balanced to ISO 1940 standards.Casing, for all size except 1120 and above, the casing is manufactured from high quality galvanized sheet steel with the casing fixed to the side plates in lock from system.For size 1120 and above, the casing is manufactured from mild steel finished with polyester paint coating.The frame is manufactured from galvanized angular bars, they are manufactured with sections of steel. For size 900 up to 1400, the frame finished with polyester paint finish.All bearings are either deep groove ball bearings type sealed at both sides. The bearings are lubricated for life and maintenance-free.If lubrication is necessary, it is recommended to use a lithium base grease suitable for all temperatures within the operational limitsShaft, the shaft are C40 carbon steel using automatic process for positioning and keyways cutting. All tolerance are 100% check to ensure precision fit.
  2. CKE Blower Centrifugal Mini (Blower Sentrifugal Mini)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp919.900

    CKE Blower Centrifugal Mini (Blower Sentrifugal Mini)
    Deskripsi:
    Mini centrifugal/ centrifugal/ blower fan/ blower keong/ exhaust fan dapur/ penghisap asap dapur/ blower dapur CKE cocok untuk digunakan sebagai alat ventilasi udara di dapur restoran, hotel, pabrik, dan pergudangan.Motor Kawat Tembaga
    atribut:
    • Speed (rpm): 2800
    • Heat Temperature Recommendation (°C): Max. 80
  3. Vanco Centrifugal Fan Direct Drive VCD Series (Kipas Sentrifugal Direct)
    Mulai

    Rp7.099.900

    Vanco Centrifugal Fan Direct Drive VCD Series (Kipas Sentrifugal Direct)
    Deskripsi:
    Direct Drive Centrifugal FansForward Curved Blades, Direct Drive - VCD SeriesThe VCD Series are suitable for general and OEM ventilation application.They can be used for extracting or supplying such as industrial kitchen extract.Airflow performances ranges from 1,800m3/h up to 9,000 m3/hThe VCD housings are manufactured from high quality galvanized steel sheet.The VCD series incorporate forward curved impellers made from galvanized steel sheet coupled directly to shaft of the motor and dynamically balanced.These fans are using asynchronous induction motors with a squirrel cage rotor in die cast aluminum as standard.The electrical supply applies 3 phase 380V / 50Hz.All VCD series are available in 6 and 4 poles motor speed
  4. CKE Centrifugal Fan (Kipas Sentrifugal)
    Mulai

    Rp709.900

    CKE Centrifugal Fan (Kipas Sentrifugal)
    Deskripsi:
    CFAB-GZ1.5Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang dirancang untuk mengalirkan udara pada suatu ruangan. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Ideal digunakan di rumah makan dan bengkel sebagai alat ventilasi udara.
  5. IMATSU Blower Fan Centrifugal
    BARU
    Mulai

    Rp2.599.900

    IMATSU Blower Fan Centrifugal
    Deskripsi:
    Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain.
  6. CKE Inline Fan Centrifugal (Kipas Inline Sentrifugal)
    Mulai

    Rp999.900

    CKE Inline Fan Centrifugal (Kipas Inline Sentrifugal)
    Deskripsi:
    Duct inline/inline fan/inline duct fan/duct fan/blower hisap dirancang khusus untuk distribusi udara pada saluran udara (ducting) di mana kipas ini mempunyai fungsi sebagai central exhaust atau booster fan, tergantung dari kebutuhan saat pemakaian. Arah aliran udara adalah lurus segaris dengan arah inlet dan outlet kipas. Tingkat kebisingan dari kipas jenis ini tergolong rendah dan mempunyai tekanan statik yang cukup memadai.
  7. Vanco Duct Fan Inline Centrifugal VCI Series (Kipas Saluran Sentrifugal)
    Mulai

    Rp18.999.900

    Vanco Duct Fan Inline Centrifugal VCI Series (Kipas Saluran Sentrifugal)
    Deskripsi:
    Inline centrifugal duct fanInline rectangular duct fan - VCI seriesConstruction- CasingThe fan casing are manufactured from heavy gauge galvanized sheet steel. All models incorporate and inspection cover that can be removed to access the motor/impeller assembly without having to remove the complete casing from the ducting.- Impellerall models incorporate direct-drive low pressure forward curved centrifugal impellers. The impeller is factory matched to the motor and complete assembly is dynamically balanced 1940 standards.- Motorsall models incorporate asynchronous induction motors in die cast aluminum. The following specification apply.single phase 220V 50Hz, three phase 220V/380V 50HzIP55 protectionClass F insulationRemote terminal boxThe VCI series range of centrifugal low pressure fans are specifically designed to be installed within rectangular duct ventilation system or where the space for installation is limited. the range comprises of eight normal model size.The range is available with single phase 220V 50hz motors and three phase 380 50Hz motors 4,6,and 8 pole speeds.Air performance ranges from 1.090 up to 10.850m3/h.All models suitable for mounting in any orientation and operation within ambient air temperatures between -45 degrees celcius up to +70 degrees celcius.
  8. CKE Centrifugal Fan
    BARU
    Mulai

    Rp219.900

    CKE Centrifugal Fan
    Deskripsi:
    CFHP-92611/4.5A/7.5/2-9ZCentrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain.
  9. Nicotra Gebhardt Centrifugal Fan Belt Drive (Kipas Sentrifugal Belt Drive)
    Mulai

    Rp9.899.900

    Nicotra Gebhardt Centrifugal Fan Belt Drive (Kipas Sentrifugal Belt Drive)
    Deskripsi:
    Scroll casing with forward curved blades - doublet inletWith rectangular side frame and without outlet flange. Light-duty bearing and pressed steel bearing supporting brackets. C version has also three steel bars with the ends welded to three corners of both the side frames.
  10. Orientalmotor Centrifugal Fan Kit
    Mulai

    Rp2.799.900

    Orientalmotor Centrifugal Fan Kit
    Deskripsi:
    Centrifugal fans/blowers maximize static pressure to provide concentrated airflow in one defined direction. These blowers can be used in a fixed position or mounted on moving parts, and are optimal for local cooling and airflow through ducts.Fan kit features centrifugal blower, mounting bracket, filter and mounting screws in a single package.
    atribut:
    • Fan Type: Centrifugal Blower
    • Ambient Humidity (Non-Condensing) (%): 85 or less
    • Ambient Temperature Range (°C): -10 to 60
    • Insulation Class (°C): Class E (120)
    • Overheat Protection: Built-in Overheat Protection Circuit
    • Power Supply (V DC): 24
    • Temperature Rise (°C): 15 or less
  11. Arrows Centrifugal Inline Duct Fan Plastik Blade
    Mulai

    Rp1.899.900

    Arrows Centrifugal Inline Duct Fan Plastik Blade
    Deskripsi:
    Centrifugal Duct Inline / Inline FanBlower atau exhaust hisap yang berbentuk khusus untuk saluran udara pipa pralon, ducting, maupun flexible allumunium dan dimana kipas ini berfungsi untuk exhaust (hisap), fresh air (memasukan udara) atau sebagai booster fan, sesuai dengan kebutuhan nya.Tingkat kebisingan (noise) dari blower ini tergolong rendah (silent) serta mempunyai tekanan statik (preassure) yang cukup memadai.Dilengkapi dengan braket fan yang mempermudah pemasangan / instalasi secara vertikal maupun horisontal, sehingga bisa disesuaikan dengan kondisi lokasi pemasangannya.
    atribut:
    • Voltage (V): 220
    • Speed (rpm): 2500
    • Propeller Material: Plastic
    • Body Material: Galvanis
    • Support Pole: Galvanize
    • Terminal Box: Plastic
  12. IMATSU Centrifugal Blower Fan Aluminium (Blower Sentrifugal)
    Mulai

    Rp3.599.900

    IMATSU Centrifugal Blower Fan Aluminium (Blower Sentrifugal)
    Deskripsi:
    Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain.
    atribut:
    • Speed (rpm): 2840
    • Voltage (V): 380
  13. RS PRO Centrifugal Fan
    Mulai

    Rp689.900

    RS PRO Centrifugal Fan
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. MISTY COOL Air Cooler
    BARU
    Mulai

    Rp2.199.900

    MISTY COOL Air Cooler
    Deskripsi:
    ACB-HLB-11A/REDAir cooler blower/ air cooler/ air humidifier memiliki kapasitas tangki air dan kapasitas udara yang besar. Air cooler cocok digunakan untuk ruangan yang membutuhkan pendingin udara dengan daya sebar yang baik.
  15. Arrows Centrifugal Inline Duct Fan Steel Blade
    Mulai

    Rp1.499.900

    Arrows Centrifugal Inline Duct Fan Steel Blade
    Deskripsi:
    Centrifugal Duct Inline / Inline FanBlower atau exhaust hisap yang berbentuk khusus untuk saluran udara pipa pralon, ducting, maupun flexible allumunium dan dimana kipas ini berfungsi untuk exhaust (hisap), fresh air (memasukan udara) atau sebagai booster fan, sesuai dengan kebutuhan nya.Tingkat kebisingan (noise) dari blower ini tergolong rendah (silent) serta mempunyai tekanan statik (preassure) yang cukup memadai.Dilengkapi dengan braket fan yang mempermudah pemasangan / instalasi secara vertikal maupun horisontal, sehingga bisa disesuaikan dengan kondisi lokasi pemasangannya.
    atribut:
    • Propeller Material: Galvanis Steel
    • Body Material: Galvanis
  16. CKE Blower Fan Centrifugal Turbo (Blower Turbo Keong)
    Mulai

    Rp3.099.900

    CKE Blower Fan Centrifugal Turbo (Blower Turbo Keong)
    Deskripsi:
    Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang dirancang untuk mengalirkan udara pada suatu ruangan. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Ideal digunakan di rumah makan dan bengkel sebagai alat ventilasi udara.
    atribut:
    • Speed (rpm): 2800
    • Voltage (V): 220
  17. CKE Centrifugal Inline Duct Fan
    BARU
    Mulai

    Rp379.900

    CKE Centrifugal Inline Duct Fan
    Deskripsi:
    Duct inline/ inline fan/ inline duct fan/ duct fan/ blower hisap dirancang khusus untuk distribusi udara pada saluran udara (ducting) di mana kipas ini mempunyai fungsi sebagai central exhaust atau booster fan, tergantung dari kebutuhan saat pemakaian. Tingkat kebisingan dari kipas jenis ini tergolong rendah dan mempunyai tekanan statik yang cukup memadai. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
    atribut:
    • Size (inch): 4
Daftar Harga centrifugal fan Terbaru November 2026
Vanco Centrifugal Fan Direct Drive VBSD Series (Kipas Sentrifugal Direct)Rp9.099.900
CKE Blower Centrifugal Mini (Blower Sentrifugal Mini)Rp919.900
Vanco Centrifugal Fan Direct Drive VCD Series (Kipas Sentrifugal Direct)Rp7.099.900
CKE Centrifugal Fan (Kipas Sentrifugal)Rp709.900
LION KING Centrifugal Fan Casing Unit (Casing Kipas)Rp12.999.900
IMATSU Blower Fan CentrifugalRp2.599.900
Takafan Blower Centrifugal Steel (Blower Sentrifugal Steel)Rp4.699.900
CKE Inline Fan Centrifugal (Kipas Inline Sentrifugal)Rp999.900
Vanco Duct Fan Inline Centrifugal VCI Series (Kipas Saluran Sentrifugal)Rp18.999.900
CKE Centrifugal FanRp219.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)